Eden Basin Mixer Tap H 121mm D 150mm Diameter 50mm

Order Code: ZT4970850S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

SP Eden Basin Mixer Tap H: 121mm D: 150mm Diameter: 50mm Includes click clack waste Suitable for both high and low water pressure systems Minimum water pressure required: 0.2 bar Flow rate: 10.4 l/min at 1 bar Solid Brass Low Pressure Ceramic Disc Valve Suitable from 0.1 bar WRAS Approved 20 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Eden Basin Mixer Tap H 121mm D 150mm Diameter 50mm
  • Depth
    150mm
  • Product Type
    Basin Mixer Tap
  • Height
    121mm
  • Diameter
    50mm
  • Material
    Solid Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome