Eden Cloakroom Mixer Tap D 127mm Diameter 50mm

Order Code: ZT4957392S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

SP Eden Cloakroom Mixer Tap D: 127mm Diameter: 50mm Includes click clack waste Suitable for both high and low water pressure systems Minimum water pressure required: 0.2 bar Ceramic disc valve Flow rate: 10.4 l/min at 1 bar Solid Brass 20 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Eden Cloakroom Mixer Tap D 127mm Diameter 50mm
  • Material
    Solid Brass
  • Product Type
    Cloakroom Mixer Tap
  • Height
    50mm
  • Diameter
    127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome