Eden Deck Bath Filler Tap W 232mm H 86mm D 147mm

Order Code: ZT4970845S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

SP Eden Deck Bath Filler Tap W: 232mm H: 86mm D: 147mm 1/4 turn ceramic disc valve Suitable for both high and low water pressure systems Flow rate 17.5 l/min at 1 bar Solid Brass Ceramic Disc Valve Suitable from 0.1 bar WRAS Approved 20 Year Guarantee SupaPlumb TSC40 637579 Quick Closing G1/2" 20 Spline H44 8 for Hot Water SupaPlumb TSC210 317018 Quick Closing G1/2" 20 Spline H44 8 for Cold Water

Specifications for Eden Deck Bath Filler Tap W 232mm H 86mm D 147mm
  • Product Type
    Deck Bath Filler Tap
  • Width
    232mm
  • Depth
    147mm
  • Height
    86mm
  • Material
    Solid Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome