Eiger Basin Taps H 80mm D 120mm Diameter 47mm

Order Code: ZT4969747S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

SupaPlumb Eiger Basin Taps H: 80mm D: 120mm Diameter: 47mm 1/4 turn ceramic disc valve Suitable for both high and low water pressure systems Flow rate 15.8 l/min at 1 bar Solid Brass Suitable from 0.1 Bar 10 Year Guarantee

Specifications for Eiger Basin Taps H 80mm D 120mm Diameter 47mm
  • Depth
    120mm
  • Product Type
    Basin Taps
  • Height
    80mm
  • Material
    Solid Brass
  • Diameter
    47mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome