Ellen Basin Mixer Tap W 54mm H 150mm D 147mm

Order Code: ZT4970507S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

SP Ellen Basin Mixer Tap W: 54mm H: 150mm D: 147mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.2 bar Ceramic disc valve Flow rate: 12.80 l/min at 1 bar Solid Brass WRAS Approved 20 Year Guarantee

Specifications for Ellen Basin Mixer Tap W 54mm H 150mm D 147mm
  • Width
    54mm
  • Height
    150mm
  • Material
    Solid Brass
  • Product Type
    Basin Mixer Tap
  • Depth
    147mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome