Jura Basin Taps H 74mm D 118mm Diameter 45mm

Order Code: ZT4970474S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

SupaPlumb Jura Basin Taps H: 74mm D: 118mm Diameter: 45mm Minimum water pressure required: 0.5 bar Flow rate 12.1 l/min at 1 bar Solid Brass Low Pressure Suitable from 0.1 Bar 10 Year Guarantee

Specifications for Jura Basin Taps H 74mm D 118mm Diameter 45mm
  • Depth
    118mm
  • Height
    74mm
  • Material
    Solid Brass
  • Diameter
    45mm
  • Product Type
    Basin Tap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome