Kukoo Steel Sink and Rainbow Tap

Order Code: ZT5363690S

£179.99 Inc VAT (20%)


Description

Enhance any kitchen with this stylish and durable stainless steel sink from KuKoo designed to look pristine even in the busiest environments. Made from high-quality 0.9mm stainless steel this sink offers both a brilliant finish and sturdy construction outshining standard sinks in durability and style. With your new sink youll also receive a plugless basket strainer waste kit that works seamlessly for both plug holessimply push to seal and pull to release water preventing food debris from clogging your sink. Plus enjoy a range of extras at no extra cost: a plumbing kit tap hole cover plate clips rubber sealing strips and the stylish Rainbow mixer tap. Installing this sink is easyjust fit it into a pre-cut hole in your worktop and secure it with the included clips. With an overall size of approximately 1050mm x 500mm youll need a worktop cutout of 1030mm x 480mm. Pre-punched 35mm tap holes allow for reversible installation giving you the choice of a left- or right-hand drainer based on your kitchen layout. Product Features: * Durable 0.9mm stainless steel construction * Sleek 1.5 bowl design * Reversible for left or right hand drainer installation * Rainbow mixer tap included * Waste and plumbing kit included Specifications: * Material: 0.9mm Stainless Steel * Design: 1.5 bowl with reversible drainer * Tap: Rainbow mixer tap with extendable 60cm reach * Dimensions: 1050mm (L) x 500mm (W) * Cutout Requirement: 1030mm (L) x 480mm (W)

See full description
Specifications for Kukoo Steel Sink and Rainbow Tap
  • Size
    1050mm x 500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome