Lever Basin Taps W 44mm H 98mm D 115mm

Order Code: ZT4969773S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

SupaPlumb Lever Basin Taps W: 44mm H: 98mm D: 115mm 1/4 turn ceramic disc valve Suitable for both high and low water pressure systems Flow rate 14 l/min at 1 bar Solid Brass Suitable from 0.1 bar 10 Year Guarantee

Specifications for Lever Basin Taps W 44mm H 98mm D 115mm
  • Height
    98mm
  • Width
    44mm
  • Material
    Solid Brass
  • Depth
    115mm
  • Product Type
    Basin Taps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome