Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Sinks & Taps
Polypropylene Pudding Basins 290ml
By Kitchen Craft
Order Code:
ZT4881423S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£39.89
5%
10 +
£37.79
10%
1
Add to basket
Get it in
10-15
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-sinks-and-taps/polypropylene-pudding-basins-290ml/p/ZT4881423S
Add to quotation
View all Kitchen Sinks & Taps
Description
Durable polypropylene basin suitable for microwave and freezer.
Tags:
#BulkDiscount
Specifications
Specifications for Polypropylene Pudding Basins 290ml
Material
Polypropylene
Product Type
Pudding Basin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome