Rhodes Lever Sink Taps H 166mm W 118mm D 43mm

Order Code: ZT4970751S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

SP Rhodes Lever Sink Taps H 166mm W 118mm D 43mm 1/4 turn ceramic disc valve Suitable for both high and low water pressure systems Flow rate: 14 l/min at 1 bar Solid Brass Ceramic Disc Valve 20 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Rhodes Lever Sink Taps H 166mm W 118mm D 43mm
  • Depth
    43mm
  • Product Type
    Sink Taps
  • Material
    Solid Brass
  • Width
    118mm
  • Height
    166mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome