Self Closing Basin Taps W 47mm H 100mm D 140mm

Order Code: ZT4969813S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

SupaPlumb Self Closing Basin Taps W: 47mm H: 100mm D: 140mm Ceramic disc valves Suitable for both high and low water pressure systems Flow rate: 7.2l/min at 1 bar Solid Brass 10 Year Guarantee SupaPlumb TSC110 308129 Delay Cartridge H56

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Closing Basin Taps W 47mm H 100mm D 140mm
  • Height
    100mm
  • Width
    47mm
  • Material
    Solid Brass
  • Depth
    140mm
  • Product Type
    Basin Taps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome