Stainless Steel Midi Pot Wash Sink with Undershelf

Order Code: ZT4873402S

£369.99 Inc VAT (20%)


Description

An essential addition to any professional kitchen, the Vogue stainless steel midi pot wash sink provides the capacity, stability and strength to cope with any pot wash service. Delivered flat packed, the sink is incredibly easy to put together and install, so it can be ready to use quickly. The 610mm wide midi-size sink bowl provides plenty of room to work with, so you can wash pots, pans, utensils and plates without fuss. To the rear, the sink also includes a handy 60mm upstand, which acts to both protect the wall behind the sink, whilst also reducing the likilihood of items falling down the back. As a handy extra, the strong undershelf provides vital additional kitchen storage, whilst also acting to help add extra stability to the sink unit. Please note: taps sold separately.

See full description
Specifications for Stainless Steel Midi Pot Wash Sink with Undershelf
  • Type
    Midi Pot Wash Sink
  • Material
    Stainless Steel
  • Product Type
    Pot Wash Sink
  • Width
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome