Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Sinks & Taps
StaiNLess Steel Strainer Bowl 171x360mm LINE Compatible with Line Maxim Line
By ALVEUS
Order Code:
ZT3676234S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-sinks-and-taps/stainless-steel-strainer-bowl-171x360mm-line-compatible-with-line-maxim-line/p/ZT3676234S
Add to quotation
View all Kitchen Sinks & Taps
Description
Sinks and Taps Stainless Steel strainer bowl 171X360-LINE compatible with Line Maxim, Line
Tags:
#BulkDiscount
Specifications
Specifications for StaiNLess Steel Strainer Bowl 171x360mm LINE Compatible with Line Maxim Line
Colour
Silver
Cabinet Size
All
Composition
Stainless
Applications
Sink Accessory
Shape
Rectangular
Mounting
Tap Brace
Collection
Accessories
Range Family
Accessories
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome