Standard Sink Taps H 158mm D 108mm Diameter 43mm

Order Code: ZT4957315S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

SupaPlumb Standard Sink Taps H: 158mm D: 108mm Diameter: 43mm Suitable for both high and low water pressure systems Flow rate: 19.5 l/min at 1 bar Solid Brass 10 Year Guarantee

Specifications for Standard Sink Taps H 158mm D 108mm Diameter 43mm
  • Height
    158mm
  • Depth
    108mm
  • Product Type
    Sink Taps
  • Diameter
    43mm
  • Material
    Solid Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome