Traditional Basin Taps W 45mm H 85mm D 131mm

Order Code: ZT4957590S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

SP Traditional Basin Taps W: 45mm H: 85mm D: 131mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.2 bar Ceramic disk valves Flow rate: 11.2 l/min at 1 bar Solid Brass Low Pressure 20 Year Guarantee

Specifications for Traditional Basin Taps W 45mm H 85mm D 131mm
  • Depth
    131mm
  • Width
    45mm
  • Material
    Solid Brass
  • Height
    85mm
  • Product Type
    Basin Taps