30mm Worktop Trim Straight Joint Black

Order Code: ZT4954481S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Rolabond 30mm Worktop Trim Straight Joint Black For joining 2 worktops together Fits standard 30mm deep worktops Contemporary Gloss Black Finish Easily cut to desired length Light & Strong Aluminium

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 30mm Worktop Trim Straight Joint Black
  • Width
    30mm
  • Colour
    Black
  • Product Type
    Worktop Trim
  • Style
    Contemporary
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome