40mm Worktop Trim Corner Joint Matt Silver

Order Code: ZT4954109S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Rolabond 40mm Worktop Trim Corner Joint Matt Silver Fits standard 40mm thick worktops Contemporary Matt Silver Finish Easily cut to desired length Universal Fitting Either Left or Right Hand Sides Light & Strong Aluminium

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 40mm Worktop Trim Corner Joint Matt Silver
  • Size
    40mm
  • Material
    Aluminium
  • Style
    Contemporary
  • Product Type
    Worktop Trim Corner Joint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome