Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Worktops, Panels & Gables
Box 1 Gang Surface 35mm White
By Legrand
Order Code:
ZT5013005S
£3.09
Inc VAT (20%)
£3.59
13.5% off
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 +
£2.72
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-worktops-panels-and-gables/box-1-gang-surface-35mm-white/p/ZT5013005S
Add to quotation
View all Kitchen Worktops, Panels & Gables
Description
Legrand BOX 1 GANG SURFACE 35MM WHITE Synergy White 736406
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Box 1 Gang Surface 35mm White
Height
86mm
Depth
35mm
Material
Plastic
Shape
Square
Colour
White
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome