Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Worktops, Panels & Gables
Box 2 Gang Surface 47mm White
By Legrand
Order Code:
ZT5013219S
£3.99
Inc VAT (20%)
£4.49
11% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-worktops-panels-and-gables/box-2-gang-surface-47mm-white/p/ZT5013219S
Add to quotation
View all Kitchen Worktops, Panels & Gables
Description
Legrand BOX 2 GANG SURFACE 47MM WHITE Synergy White 736411
Tags:
#ReducedPrice
Specifications
Specifications for Box 2 Gang Surface 47mm White
Depth
47mm
Shape
Rectangular
Material
Plastic
Height
86mm
Colour
White
Width
147mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome