Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Worktops, Panels & Gables
Box 2 x 1 Gang Surface 35mm White
By Legrand
Order Code:
ZT5013203S
£4.99
Inc VAT (20%)
£5.39
7% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-worktops-panels-and-gables/box-2-x-1-gang-surface-35mm-white/p/ZT5013203S
Add to quotation
View all Kitchen Worktops, Panels & Gables
Description
Legrand BOX 2X1 GANG SURFACE 35MM WHITE Synergy White 736413
Tags:
#ReducedPrice
Specifications
Specifications for Box 2 x 1 Gang Surface 35mm White
Depth
35mm
Colour
White
Shape
Rectangular
Height
86mm
Material
Plastic
Width
172mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome