Upstand 3m x 12mm Walnut Block

Order Code: ZT4966332S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Wilsonart Upstand 3m x 12mm Walnut Block 367336

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Upstand 3m x 12mm Walnut Block
  • Width
    12mm
  • Product Type
    Upstnd
  • Size
    3m x 12mm
  • Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome