Compost Maker 2.5kg VTX6CM250

Order Code: ZT1296140P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Economical way to make your own rich, dark compost in weeks. Compost accelerator, containing organic nutrients, to speed up the breakdown of organic garden and household material which might otherwise degrade very slowly. Use to re-cycle grass cuttings, weeds, leaves, vegetable matter, egg shells, shredded woody material etc to produce a rich dark compost. Apply as required. How to Use For compost heaps, alternate layers of compost material with Vitax Compost Maker. Keep the top of the heap warm and moist by covering the top with a polythene sheet. For compost bins and plastic sacks mix the Vitax Compost Maker with the material whilst filling the bins/sacks. Size 2.5Kg box.

See full description
Specifications for Compost Maker 2.5kg VTX6CM250
  • Size
    2.5kg
  • Suitable For
    Compost Maker
  • Feed Type
    Compost Maker
  • Product Type
    Compost Maker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome