K020 Elift Caustic Food Plant, Oven Cleaner 2 x 5 Litre

Order Code: ZT2427272S

£32.99 Inc VAT (20%)


Description

The cleaner deeply cleanses and removes baked-on stains typically found on the floor of the oven, which helps the efficiency of these machines and helps to give them a longer life. Features a highly effective solution to remove staining and provide a brilliant finish to your hobs and oven fronts.
Why choose Enov eLift Oven Cleaner? Enov eLift Oven Cleaner clings to vertical surfaces. The heavy-duty formula cuts through burnt-on grease, fat and grime The thickened solution clings to the surface for greater cleaning power This cleaner is unperfumed and food safe, perfect for kitchens Enov eLift Oven Cleaner is an effective ready to use formula.
Where can you use Enov eLift Oven Cleaner? Enov eLift Oven Cleaner is an oven cleaner and is used for the fast removal of blood and other baked on food products. It can be used in kitchens, bakeries, food plant and other areas of food product build up.
How do you use Enov eLift Oven Cleaner? Always wear impervious gloves. Enov eLift Oven Cleaner will work best when the oven is warm. Switch oven off before application. Apply an even layer of oven cleaner by either trigger spray, cloth or by sponge to the oven interior. For very stubborn deposits a second application may be required.
N.B. Do not use on aluminium or galvanised metal. Warning: This product is highly CAUSTIC. Always wear protective clothing, gloves and face/eye protection during use. Do not apply to hot surfaces.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.
Enov eLift K020 Caustic Food Plant, Oven Cleaner For professional use only

See full description
Specifications for K020 Elift Caustic Food Plant, Oven Cleaner 2 x 5 Litre
  • Colour
    Cleaner
  • Application
    Equipment & Drain
  • Size
    5L
  • Product Type
    Oven Cleaner
  • Material
    Equipment & Drain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome