K020 Elift Caustic Food Plant, Oven Cleaner Spray 6 x 750ml

Order Code: ZT2427298S

£18.99 Inc VAT (20%)


Description

Enov K020 eLift Caustic Food Plant, OvenCleaner Spray deeply cleanses and removes baked-on stains typically found on the floor of the oven, which helps the efficiency of these machines and helps to give them a longer life. Features a highly effective solution to remove staining and provide a brilliant finish to your hobs and oven fronts.
Why choose Enov eLift Oven Cleaner? - Enov eLift Oven Cleaner clings to vertical surfaces. - The heavy-duty formula cuts through burnt-on grease, fat and grime - The thickened solution clings to the surface for greater cleaning power - This cleaner is unperfumed and food safe, perfect for kitchens - Enov eLift Oven Cleaner is an effective ready to use formula. - Where can you use Enov eLift Oven Cleaner? - Enov eLift Oven Cleaner is an oven cleaner and is used for the fast removal of blood and other baked on food products. - It can be used in kitchens, bakeries, food plant and other areas of food product build up.
How do you use Enov eLift Oven Cleaner? - Always wear impervious gloves. - Enov eLift Oven Cleaner will work best when the oven is warm. - Switch oven off before application. - Apply an even layer of oven cleaner by either trigger spray, cloth or by sponge to the oven interior. - For very stubborn deposits a second application may be required.
N.B. Do not use on aluminium or galvanised metal. Warning: This product is highly CAUSTIC. Always wear protective clothing, gloves and face/eye protection during use. Do not apply to hot surfaces.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.
Price based on case of 6 x 750ml \*\* please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6\*\*

See full description
Specifications for K020 Elift Caustic Food Plant, Oven Cleaner Spray 6 x 750ml
  • Product Type
    Oven Cleaner
  • Application
    Equipment & Drain
  • Colour
    Cleaner
  • Size
    750ml
  • Material
    Equipment & Drain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome