K021 Elift Caustic Food Plant, Oven Cleaner Gel 2 x 5 Litre

Order Code: ZT2427204S

£24.99 Inc VAT (20%)


Description

Enov K020 Thick Clinging Heavy Duty Oven Cleaner clings to vertical surfaces. Effective ready to use formula.

Removes baked on grease and carbon
Thickened, foaming formulation clings to vertical surfaces for better cleaning
Suitable for interior of enamelled ovens and surfaces, griddles and cast iron hobs
Low odour formula, unperfumed and undyed

Application As an oven cleaner and for the fast removal of blood and other baked on food products. Used in kitchens, bakeries, food plant and other areas of food product build up. Directions Always wear impervious gloves. Oven Cleaner will work best when the oven is warm. Switch oven off before application. Apply an even layer of oven cleaner to the oven interior, leave to act according to the table below. Cold oven Warm oven Light grease 3 mins 1 min Heavy grease 30 mins 5 mins Baked on grease 12 hours 2 hours After appropriate contact time wipe off using a cloth and clean water. For very stubborn deposits a second application may be required.
N.B. Do not use on aluminium or galvanised metal.
Warning: This product is highly CAUSTIC. Do not apply to hot surfaces.

See full description
Specifications for K021 Elift Caustic Food Plant, Oven Cleaner Gel 2 x 5 Litre
  • Size
    5L
  • Product Type
    Oven Cleaner
  • Colour
    Cleaner
  • Material
    Equipment & Drain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome