Top Lawn Plus Natural Lawn Feed 15kg 375sqm

Order Code: ZT4951313S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%

Currently unavailable

Description

Solabiol Top Lawn Plus Natural Lawn Feed 15kg 375sqm Solabiol� Top Lawn Plus is a fertiliser that has been developed to help make lawn maintenance easier It is well-balanced formulation allows to sustainably feed the grass and improve the soil  The result: a green and dense lawn, resistant throughout the season  It can be used both on established and young lawns, without risk of scorching Solabiol� Top Lawn Plus is also ideal at the end of winter on a damaged lawn, to revitalise it before spring By carefully selecting raw materials of natural origin, suitable for organic farming, Solabiol� embraces an ethical approach of sustainable development Solabiol� commits to offering products respectful of your plants and the environment, whilst guaranteeing beautiful and healthy plants in harmony with nature

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Top Lawn Plus Natural Lawn Feed 15kg 375sqm
  • Product Type
    Natural Lawn Feed