0
1
2
3

1.5L Ik HC Hand Pressure Sprayer, Hydrocarbons & Solvents

Order Code: ZT1280573S

£19.99 Inc VAT (20%)


Description

Possessing a translucent structure and embossed level indicator, this hand pressure sprayer can be used optimally with hydrocarbons, oils and petroleum based fluids, alkalines and ketones for versatility and multi-purpose use. The depressurisation nozzle allows you to effectively release excess pressure whilst the adjustable, conical nozzle ensures you have full control over the amount of fluid dispensed. Also complete with a wide, flat base for stability.

Features and Benefits
• All parts of the product are resistant to oils as well as some solvents and hydrocarbons making for a durable product
• Adjustable conical nozzle allows you to control the dispensing of fluids
• Safety valve has a depressurisation to release excess pressure
• Large screw off lid allows for easy refilling
• Translucent tank possesses an embossed level indicator for accurate filling and precision
• Valve chamber has a protective sleeve for longevity

Typical Applications
• Construction
• Woodworking
• Industrial
• Engineering
• Automotive
• General Cleaning

Notes
• Not suited for use with acids

See full description
Specifications for 1.5L Ik HC Hand Pressure Sprayer, Hydrocarbons & Solvents
  • Sprayer Features
    Adjustable Nozzle
  • Tank Material
    Plastic
  • Colour
    Transparent
  • Type
    Hand Sprayer
  • Capacity
    1.5L
  • MFR Part No.
    IK 1.5 HC
  • Package Quantity
    1
  • Material
    Polyethylene
  • Series
    HC
  • For Use With
    Oils
  • Depth
    32mm
  • Height
    48mm
  • Operating Pressure
    2.5bar
  • Protection Features
    Pressure Release Valve
  • Weight
    0.63kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome