10L Dust Suppression Water Bottle Solo K10 Heavy Duty

Order Code: ZT1280583S

£50.99 Inc VAT (20%)


Description

Manufactured to a high standard, this 10 litre capacity dust suppression tank is ideal for use when using diamond cutting discs and cores with petrol cut off saws, bench saws, floor saws and other similar machinery and tools. The tank aids in creating a safe working environment for personnel by suppressing any dust created as a by-product of these processes. Replacement parts such as hoses, pumps, pressure release valves, quick release couplings and washers are available to purchase separately to keep the tank working efficiently and prolonging tool life.

Features and Benefits
• Pressure release valve allows you to effectively control pressure build-up
• 3 metre hose allows for optimum reach when working
• Replacement parts can be purchased separately to keep the tank working to the correct standard
• Large 10 litre total, 9 litre working capacity

Typical Applications
• Maintenance
• Degreasing
• Machining
• Construction

Notes
• Product possesses a 10 litre total capacity, but a 9 litre working capacity

See full description
Specifications for 10L Dust Suppression Water Bottle Solo K10 Heavy Duty
  • Capacity
    10L
  • Colour
    Yellow
  • MFR Part No.
    K10 Dust Suppression
  • Type
    Dust Suppression Tank
  • Sprayer Features
    Pressure Release Valve
  • Package Quantity
    1
  • Material
    Polyethylene
  • For Use With
    Diamond Cutting
  • Height
    21mm
  • Weight
    2kg
  • Depth
    21mm
  • Protection Features
    Pressure Release Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome