0
1
2
3

10L Supply of Pressurised Water In Cutting and Grinding Machines

Order Code: ZT1280551S

£72.99 Inc VAT (20%)


Description

Designed to prevent dust, this dust suppression unit easily attaches to tools and machinery for simple yet effective use. The product easily supplies pressurised water in cutting and grinding machines that are commonly used in the construction sector. Complying to OSHA 29CFR 1926.1153 which is the standard of respirable crystalline silica in construction work, as well as Directive (EU) 2017/2398 which ensures the protection of workers against risks related to exposure to some agents during work. The Water Supply Dust Suppression Tank is also used for cooling the cutting and drilling elements, thereby preventing overheating of your equipment.

Features and Benefits
• Safety valve set at 3 Bar to allow you to operate safely
• Translucent tank with indicator level allows you to see the level of fluid easily to avoid overflowing
• Stable base with support for feet in order to stabilise the product
• 4m hose with quick coupling and anti-back flow for precise use

Typical Applications
• Construction
• Cutting and Drilling

Standards
• Directive (EU) 2017/2398
• OSHA 29CFR 1926.1153

See full description
Specifications for 10L Supply of Pressurised Water In Cutting and Grinding Machines
  • Capacity
    10L
  • Tank Material
    Plastic
  • Type
    Dust Suppression Tank
  • MFR Part No.
    IK Dust Suppression
  • Colour
    Transparent
  • Sprayer Features
    Fluid Level Graduations
  • Material
    Polyethylene
  • Package Quantity
    1
  • Depth
    22.5mm
  • For Use With
    Diamond Cutting
  • Operating Pressure
    3.5bar
  • Height
    59.5mm
  • Weight
    3.08kg
  • Protection Features
    Pressure Release Valve