12 Liter Professional Backpack Sprayer

Order Code: ZT5114281S

£169.99 Inc VAT (20%)


Description

A sturdy 12 litre backpack sprayer with a 5 year commercial use warranty as standard which testifies to the high quality of this essential piece of kit.

The sprayer is ideal for a wide variety of different spraying applications. It has an ergonomic design, making it comfortable for even extended periods of use. Its connecting rod with pressure relief valve reduces wastage and its strap coupling with quick release system ensures greater safety and convenience.

Key Features

5 Year guarantee
Large 12 Litre capacity
Light and comfortable design
Wide opening (120mm diameter) for easy filling
Double bush soft operation means more pressure for less effort
Padded straps and self-regulating buckles for extra comfort
Corrosion resistant copper piston pump
Tough metal spray lance
Wide variety of spray lance extensions and spray booms can be added

See full description
Specifications for 12 Liter Professional Backpack Sprayer
  • Product Type
    Backpack Sprayer
  • Capacity
    12L