0
1
2
3
4

1280 7.6L Premier Series FKM Seal Sprayer

Order Code: ZT3110265S

£102.99 Inc VAT (20%)


Description

Designed to spray a variety of plant fertilisers, pesticides and weed killers, the Premier series FKM seal sprayer is lined with tri-poxy steel to protect against corrosion and denting.

Features and Benefits
• 4in. funnel mouth opening allows for easy filling
• Heavy-duty brass wand with integrated shut-off valve delivers easy application
• Lock on feature allows for continuous spraying when moving around a large area
• Adjustable brass hollow cone nozzle allows for controlled spray coverage
• Hardwearing FKM seals and gaskets provide a durable and reliable product

Typical Applications
• Landscape gardeners
• Professional growers
• Domestic gardeners

See full description
Specifications for 1280 7.6L Premier Series FKM Seal Sprayer
  • Capacity
    7.6L
  • Material
    Tri-Poxy Steel
  • Colour
    Blue
  • Type
    Pressure Sprayer
  • MFR Part No.
    1280
  • Series
    Premier
  • Operating Pressure
    40-60
  • Depth
    76
  • Protection Features
    FKM Seals & Gaskets
  • Weight
    2.7kg
  • Spray Diameter
    0.4-0.5 GPM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome