12L Star Green Backpack Pressure Sprayer, Garden

Order Code: ZT1280574S

£79.99 Inc VAT (20%)


Description

Comprised of a robust fibreglass lance, FPM chamber seal, 1.3m PVC hose, and a stainless steel handle, this 12 litre backpack sprayer is ideal for general gardening work as well as automotive and maintenance applications. The product also comes with a pressure regulator, set of nozzles (herbicide elbow plus fan, mirror and disc nozzles), two seals (1 rubber and 1 synthetic) and a dispenser. Finished in an attractive and vibrant orange and completed by a set of adjustable, padded straps and an integrated handle.

Features and Benefits
• Fiberglass spray lance fitted with an adjustable nozzle to access restricted areas and dispense fluid to your desired level
• Possesses a pressure regulator, which can be set at 1.5 bar, 3 bar and maximum
• Translucent liquid filling indicator to allow you to see when it's time to refill
• Dosage measuring jar to easily insert chemicals with precision and accuracy
• Strong, adjustable, padded non-corrosive straps to easily wear the product on your person
• Lever lance clamp for securing the lance when transporting the product
• Integrated handle allows alternative modes of transportation
• Large filling opening to prevent spilling fluids
• Product is also supplied with a set of nozzles, two replacement seals and a dispenser

Typical Applications
• Domestic
• Automotive
• Gardening

Notes
• The product possesses a total capacity of 13.3 litres, but a working capacity of 12 litres

See full description
Specifications for 12L Star Green Backpack Pressure Sprayer, Garden
  • Colour
    Orange
  • Sprayer Features
    Shoulder Strap
    Adjustable Nozzle
    Spraying Lance
  • MFR Part No.
    Evolution Osatu 12
  • Tank Material
    ABS Plastic
  • Capacity
    12L
  • Type
    Pressure Sprayer
  • Material
    Plastic
  • Package Quantity
    1
  • Operating Pressure
    3bar
  • Protection Features
    Adjustable Nozzle
  • For Use With
    Chemicals
  • Depth
    44mm
  • Weight
    4.3kg
  • Height
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome