1949 13.2L Industrial FKM Seal Sprayer
0
1
2
3
4

1949 13.2L Industrial FKM Seal Sprayer

Order Code: ZT3110230SCopy

£199.99 Inc VAT (20%)


Description

The heavy-duty industrial FKM concrete seal sprayer from Metex® delivers a high-quality and durable product. Boasting reinforced seals and gaskets, a heavy-duty pump system and reinforced hose, this concrete sprayer can be relied upon for a wide range of industrial spraying applications.

Features and Benefits
• Tri-Lock seals the pump to prevent leaks and spills
• 1200mm reinforced hose for industrial applications
• Wide spray nozzle for maximum spread during application
• Durable brass pump delivers a long service life
• No mess dripless shut-off and lock

Typical Applications
• Spraying curing agents
• Spraying pattern imprinted concrete sealer

See full description
Specifications for 1949 13.2L Industrial FKM Seal Sprayer
  • Capacity
    13.2L
  • Type
    Hand Sprayer
  • Colour
    Red
  • MFR Part No.
    1949
  • Weight
    5.1kg
  • Operating Pressure
    40-61
  • Material
    Tri-Poxy Steel
  • Depth
    132
  • Series
    Industrial
  • Protection Features
    FKM Seals & Gaskets
    Tri-Lock Seal
  • Spray Diameter
    0.5-1.0GPM
  • For Use With
    Concrete Curing Agents
    Sodium Hypochlorite
    Solvent Based Cleaners
  • Height
    273mm