1L Ik Multi TR 1 Trigger Sprayer for All Round Use
0
1
2
3

1L Ik Multi TR 1 Trigger Sprayer for All Round Use

Order Code: ZT1280550S

£10.29 Inc VAT (20%)

Schedule order and save 5% now

Description

Manufactured specifically for use with disinfectants that have a neutral, alkali, ketone or alcohol base. The product can also be used with some acids for true versatility. With a clear body for easy identification of the contents, the hand sprayer also possesses bold graduations to fill with accuracy. Completed by a large, flat base for added stability and an adjustable conical nozzle to compliment the trigger sprayer.

Features and Benefits
• Trigger spray action is easy to dispense your desired fluid
• Translucent construction allows you to easily see the amount of fluid remaining in the product
• Graduations on the side of the product allows you to fill it to the correct level
• Multi-purpose design ensures the sprayer can be used in a variety of environments

Typical Applications
• Cleaning
• Automotive
• General maintenance
• Gardening
• Pest Control

See full description
Specifications for 1L Ik Multi TR 1 Trigger Sprayer for All Round Use
  • Capacity
    1L
  • MFR Part No.
    IK TRI 1
  • Type
    Hand Sprayer
  • Tank Material
    Plastic
  • Colour
    Transparent
  • Material
    Polyethylene
  • Package Quantity
    1
  • Series
    Multi
  • Weight
    0.18kg
  • For Use With
    Chemicals
  • Depth
    42.5mm
  • Height
    33mm
  • Protection Features
    Adjustable Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome