20L Mobile Plastic Sprayer

Order Code: ZT3415725S

£219.99 Inc VAT (20%)


Description

Industrial trolley pressure sprayer.On 170mm dia. solid wheels for ease of movement.With pressure release valve & lightweight composite lance.Stainless steel inner pipe.Adjustable spray nozzle.H x W x D: 800 x 400x 360mm.Weight 4.4kg.

Specifications for 20L Mobile Plastic Sprayer
  • Weight
    4.4kg
  • Material
    Plastic
    Stainless Steel
  • Wheel Diameter
    170mm
  • Product Type
    Mobile Plastic Sprayer
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome