Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Lawn & Garden Sprayers
20L Petrol Powered Sprayer 4-Stroke GX-25 30 Bar/45 PSI with 50cm Spray Lance
By Solo
Order Code:
ZT2425146S
£1,049.99
Inc VAT (20%)
1
Add to basket
Get it in
8-10
weeks
Available
GBP
1049.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-and-garden-sprayers/20l-petrol-powered-sprayer-4-stroke-gx-25-30-bar-45-psi-with-50cm-spray-lance/p/ZT2425146S
Add to quotation
View all Lawn & Garden Sprayers
Description
20 Litre Petrol Powered Sprayer 4-Stroke Gx-25 30 Bar/45 Psi With 50Cm Spray Lance
Specifications
Specifications for 20L Petrol Powered Sprayer 4-Stroke GX-25 30 Bar/45 PSI with 50cm Spray Lance
Capacity
20L
Product Type
Petrol Powered Sprayer
Spray Lance Length
50cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome