4124 Pressure Sprayer 1 litre HOZ4124

Order Code: ZT2593177S

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hozelock 4124 1 litre Pressure Sprayer combines a contemporary look with efficient spraying performance and is suitable for a wide range of applications. The robust design includes an 11cm long reach nozzle for spraying hard to reach areas or for avoiding spikes and thorns. The adjustable nozzle offers a choice of jet spray or misting, to suit your specific needs. The sprayer is easily pressurised using the robust aluminium shaft. A lockable trigger allows continuous spraying, helping to avoid pressure on the hand. The level of contents is easily visible through the clear strip on the sprayer tank, which, along with the graduation lines, allows accurate chemical mixing and dosing. The Hozelock 1 litre Pressure Sprayer extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. Made from the highest quality plastics, the 1 litre Pressure Sprayer will stand the hard wearing challenge of gardening tasks, time after time and it comes with a 1 year warranty. Capacity 1 litre.

See full description
Specifications for 4124 Pressure Sprayer 1 litre HOZ4124
  • Type
    Handheld
  • Sprayer Type
    Handheld
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome