0
1

4230 Standard Pressure Sprayer 5 Litres

Order Code: ZT3074979S

£34.99 Inc VAT (20%)


Description

The Hozelock 4230 has a translucent, graduated bottle for accurate chemical mixing and dosing
The Hozelock 4230 Standard Pressure Sprayer is a high quality, convenient multi-purpose 5 Litre sprayer that can be used for multiple applications. The 4230 has a useable capacity of 3.5 Litres. The useable capacity of the sprayer is less than the overall capacity due to needing to provide sufficient air gap for pressurisation of the bottle.

Features:
Available in 5L, 7L and 10L tank capacities
Adjustable cone nozzle from jet to mist
Integrated in-built pressure release valve
Translucent, graduated bottle for accurate chemical mixing and dosing
Comes with
Shoulder strap
20cm Polypropylene Lance

See full description
Specifications for 4230 Standard Pressure Sprayer 5 Litres
  • Product Type
    Pressure Sprayer
  • Material
    Translucent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome