0
1
2
3

4712 Pulsar Plus Comfort Knapsack Sprayer 12 Litres

Order Code: ZT3085549S

£99.99 Inc VAT (20%)


Description

The Hozelock 4712 has an innovative Multi-Jet 3-in-1 Nozzle
The Hozelock 4712 is an ergonomic, cleverly design knapsack sprayer, with a 12 Litre curved tank for maximum comfort. It's easy to operate whether you are left-handed or right-handed.

Features:
Comes in two sizes: 12L and 16L
Easy to use left-handed or right-handed
Easy pumping action – the perfect compromise between power and frequency, with an ergonomic handle
Lockable lever, either in use or in storage
Includes the innovative Multi-Jet 3-in-1 Nozzle
Comes With:
Knapsack straps
60cm Aluminium lance
Specification:
Sprayer Type: Knapsack
Sprayer Range : Plus
Capacity: 12L
Garden Size: Large
Sprayer Features: Adjustable Nozzle, Filter, Tool Storage
Lance Included: 60cm Aluminium

See full description
Specifications for 4712 Pulsar Plus Comfort Knapsack Sprayer 12 Litres
  • Product Type
    Knapsack Sprayer
  • Sprayer Type
    Knapsack
  • Capacity
    12L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome