5PT16 'Titan' Knapsack Sprayer 16.0L

5PT16 'Titan' Knapsack Sprayer 16.0L

Order Code: ZT1253423XCopy

£99.99 Inc VAT (20%)


Description

These robust pressure sprayers come complete with a pressure relief valve, stainless steel lance, an adjustable spray nozzle and shoulder strap and is backed by Hartle IGE®'s quality control process. Available in a range of capacities and supplied in a vibrant yellow.

Features and Benefits
• Adjustable spray nozzle allows you to select the intensity of spray needed
• Shoulder strap makes the product suited for attaching to your person for mobile applications
• Available in a variety of sizes to suit your needs

Warnings
• Not for hydrochloric acid, sodium hypochlorite, flammable chemicals or petrol

See full description
Specifications for 5PT16 'Titan' Knapsack Sprayer 16.0L
  • Tank Material
    Low Density Polyethylene
  • MFR Part No.
    5PT16
  • Capacity
    16L
  • Protection Features
    Heavy Duty Construction, Pressure Relief Valve
  • Sprayer Features
    Filter, Pressure Relief Valve, Telescopic St/St Lance, Adjustable Spray Nozzle
  • Colour
    Hi Viz Yellow
  • Overall Height
    610mm
  • Type
    Knapsack Sprayer
  • Material
    Polyethylene
  • Package Quantity
    1
  • Weight
    4.2kg
  • Series
    Titan
  • Depth
    170mm
  • Height
    610mm
  • For Use With
    Chemicals
    Degreasing Agents
  • Operating Pressure
    0.3MPa