0
1
2
3
4
5

60L ATV Trailer and Sprayer

Order Code: ZT3961129S

£249.99 Inc VAT (20%)


Description

The Maxblast 60L ATV Sprayer and Trailer is the perfect portable sprayer for all your farming and gardening needs! The robust trailer wheels means that your sprayer can be manoeuvred over troublesome or uneven terrain.

Smoothly and consistently spread pesticides, herbicides, liquid fertilizer, disinfectants and much more with this 6 nozzle boom sprayer with a 9 Bar pump pressure - running on just 12V. Use the hand lance for spot spraying smaller, more precise areas such as boundaries, weeds and much more. Large spaces are no issue either, use the mighty boom for gardens, paddocks, and even small holdings!

With the chemical resistant polyethylene tank, your new sprayer is sure to have a long life. The Sprayer and trailer are also easy to assemble so you will be on your way in no time!

Product Features:


* The Maxblast ATV Sprayer is a powerful, portable device with a massive 9 Bar pump pressure
* The included trailer is ideal for manoeuvring your sprayer over uneven terrain
* An impressive 6 nozzle boom, making it possible to cover more ground in less time
* The sizeable 60L tank means less time refilling and more time for spreading
* Hand lance - perfect for spot spraying those pesky weeds
* FREE fixing kit - including brackets, bolts and fastenings Specifications:


* Power: 65W
* Voltage: 12V
* Tank Capacity: 60L
* Tank Material: Polyethylene
* Trailer Material: Powder Coated Iron
* Wheel Material: Rubber
* Maximum Pump Pressure: 9 Bar
* Spray Gun Function: 5.5bar/2.1 per min
* Stream Gun Function: 3.5bar/3.1L per min
* Spray Lance Function: 4.5bar/2.6L per min
* Power Cord Length: 5M
* Wheel Size: 39 x 8.5cm
* Weight: 25Kg
* Height: 1.52m/152cm/59.9"
* Depth: 1.2m/120cm/47.3"
* Width: 1.5m/150cm/59.1"

See full description
Specifications for 60L ATV Trailer and Sprayer
  • Tank Material
    Polyethylene
  • Product Type
    ATV Trailer and Sprayer
  • Tank Capacity
    60L
  • Weight
    25kg
  • Wheel Material
    Rubber
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome