0
1
2
3
4

6L Ik Inox 6 Stainless Steel Sprayer

Order Code: ZT1280576S

£169.99 Inc VAT (20%)


Description

Manufactured from durable stainless steel, this industrial pressure sprayer boasts multiple safety and performance features. Fitted with a 1.8 m bi-component hose, a large integrated funnel to facilitate filling, a safety valve set at 6 bar that can be depressurised, a support for the lance, a pressure gauge, a belt for carrying it on a shoulder strap, two spray nozzles (adjustable cone and fan) and a base for greater stability and base support. The product also includes a connector for compressed air and all seals and materials that the product is comprised of are resistant to mineral and vegetable oils, curing agents and neutral cleaners.

Features and Benefits
• Possesses storage space for parking of both the chamber and lance to ensure secure and tidy storing
• Innovative and ergonomic design offers comfort and precision use
• Carrying straps for convenient over shoulder transport
• Safety valve with depressurisation option
• Pressure gauge gives total visibility of the current pressure
• Integrated funnel in the tank allows for tidy and simple filling
• Stable base with footrest and feet brackets to keep the product sturdy when on the ground
• Comes with both an adjustable conical nozzle and standard elbow with a fan nozzle

Typical Applications
• Construction
• Woodworking
• Cleaning
• Automotive

See full description
Specifications for 6L Ik Inox 6 Stainless Steel Sprayer
  • Capacity
    6L
  • MFR Part No.
    IK METAL 6
  • Tank Material
    Stainless Steel
  • Colour
    Silver
  • Sprayer Features
    Pressure Relief Valve, Adjustable Spray Nozzle
    Shoulder Strap
    Adjustable Nozzle
    Spraying Lance
  • Type
    Pressure Sprayer
  • Package Quantity
    1
  • Material
    Stainless Steel
  • Weight
    4.4kg
  • Series
    Metal 6
  • Operating Pressure
    0.6MPa
  • Protection Features
    Pressure Release Valve
  • For Use With
    Neutral Products
    Oils
  • Depth
    26mm
  • Height
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome