750ml Trigger Sprayer Orange


£9.39 Inc VAT (20%)

See all variants from £9.39

Description

Manufactured from HDPE (high density polyethylene) this industrial spray bottle allows for the even distribution of chemicals and cleaners. Possessing a sprayer head with adjustable and closeable plastic nozzle with a sturdy conical design. The product is not suitable for acetone, glycol, ammonia, break cleaners and acids like formic acid and acetic acid.

Features and Benefits
• The robust conical design of the bottle ensure the bottle can freestand in a stable manner when not in use
• Adjustable nozzle to allow you to select the type of spray intensity to suit your needs
• Supplied in a vibrant orange colour to ensure visibility of the product

Typical Applications
• Suitable for the spraying of a variety of chemicals in an industrial environments such as detergents, solvents and cleaning agents such as disinfectants

Feature Attributes

Sprayer Features:
Adjustable Nozzle
Tank Material:
Polyethylene
Overall Height:
290 mm
Type:
Hand Sprayer
Capacity:
0.75 L
Colour:
Orange
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome