9 Litre Pressure Sprayer, Shoulder Carried

Order Code: ZT3083436S

£114.99 Inc VAT (20%)


Description

Capacity L: 9.5.
Capacity LPM: 0.6.
Delivery Pressure psi: 60.
Hose Length m: 0.6.Shoulder carried large capacity pressure sprayer. Capacity: 8 ltr. (working) , 9.5 ltr. (total) 0.3 - 1.0 ltrs/min. average output. 3 Bar max. pressure. Polypropylene tank. BUNA seals. 75 - 135cm telescopic lance. Internal filter prevents blockages. Includes carry belt, funnel & spare nozzles. W x H: 220 x 570mm.

See full description
Specifications for 9 Litre Pressure Sprayer, Shoulder Carried
  • Capacity
    9.5L
  • Delivery Pressure
    60psi
  • Dimensions (W x H)
    220 x 570mm
  • Product Type
    Pressure Sprayer
  • Hose Length
    0.6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome