BWF26 Multi Function Spray Gun

Order Code: ZT1253438X

£11.29 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

Boasting a choice of seven flow functions inclusing mist, jet, cone, shower, flat, centre and soaker, this spray gun can be used for a wide range of watering needs. Comprised of a contoured soft grip handle over a metal body for durability and a comfortable grip, the product is completed by a robust brass connector for ease of connection to your water source.

Features and Benefits
• A choice of seven flow functions for all your watering needs including mist, jet, cone, shower, flat, centre and soaker
• Contoured soft grip handle improves user comfort and control
• Body is manufactured from metal for optimum durability
• Durable brass connector ensures a positive lock with hose ends

Typical Applications
• Automotive
• Domestic
• Gardening

See full description
Specifications for BWF26 Multi Function Spray Gun
  • Type
    Spray Gun
  • Sprayer Features
    Multi Function
  • Colour
    Blue/Silver/Black
  • Overall Height
    195mm
  • MFR Part No.
    BWF26
  • Product Type
    Multi-Function Spray Gun
  • Material
    Plastic
  • Length
    1850mm
  • Width
    155mm
  • Height
    60mm