CB 100 Industrial Cleaner, Pack Of 20 X 0.5 L Bottles, 10 Sprayers, Degreasing

Order Code: ZT2704444S

£419.99 Inc VAT (20%)


Description

CB 100 industrial cleaner, pack of 20 x 0.5 l bottles, 10 sprayers, degreasing. Area of application = parts cleaning. Model = concentrate. Contents = 0.5 l. Weight = 10 kg. pH value = 10, 8. Weight per item = 0.5 kg. Product type = surface cleaning agents. No VOCs and non-hazardous. Based on renewable raw materials. Suitable for use in the food processing industry. Ready-to-use cleaners and degreasers for manual and machine use with natural grease dissolving power, no solvents (non-hazardous) CB 100 is an aqueous, low foam cleaning agent based on renewable raw materials. Due to the natural active ingredients, any dirt is easily removed without damaging the surfaces. It has a pleasant odour, contains no solvents or VOCs, and is non-hazardous as specified by the CLP regulation. The cleaning agent is therefore an effective alternative to solvents or petroleum. It produces very little foam and has a long shelf life. The cleaning agent can also be rinsed off with water without leaving residues, which makes it suitable for use in food industry sectors, along with maintenance. Applications: - For the removal of stubborn dirt, such as special greases that are difficult to remove, rubber abrasion, bitumen and wax residues, oils and pastes - Use in maintenance of engines and machines - Use in production and workshops - Suitable for use in the food processing industry, with NSF registration (reg. no. 146719, category code C1) Details: - No VOCs and non-hazardous - Nature Boost: based on renewable raw materials - Low foaming - NSF certification

See full description
Specifications for CB 100 Industrial Cleaner, Pack Of 20 X 0.5 L Bottles, 10 Sprayers, Degreasing
  • Product Type
    Surface Cleaning Agents
  • Pack Quantity
    20
  • Applications
    Parts Cleaning
  • Weight
    0.5kg
    10kg
  • Model
    Concentrate
  • PH Value
    10, 8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome