Compression Sprayer (katu) 1.2 Litres

Order Code: ZT5114271S

£33.99 Inc VAT (20%)


Description

A small hand held 1.25 litre capacity compression sprayer capable of delivering 3 Bar pressure (45 PSI) .

This variant comes with a tank made from a green eco-plastic manufactured from sugar-cane plastic. This handy sprayer is suitable for the delivery of herbicides, fungicides, fertilisers, wood preservatives, cleaning products and kerosene.

The adjustable nozzle means the spray can be set from a jet to a fine mist.

Features

Capable of 3 Bar (45 PSI) pressure
1.25 litre capacity
Large inlet for easy filling
Safety valve to avoid over pressurisation
Made from high density polyethylene

See full description
Specifications for Compression Sprayer (katu) 1.2 Litres
  • Material
    High density polyethylene
  • Colour
    Green
  • Product Type
    Compression Sprayer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome