Eco Smokers Shelter, with Cladding, Width 2506 mm, Silver

Order Code: ZT3148819S

£3,099.99 Inc VAT (20%)


Description

ECO smokers' shelter, with cladding, width 2506 mm, silver. Supplied = flat pack. Height = 2375 mm. Width = 2506 mm. Depth = 1994 mm. Finish = anodised. Frame material = anodised aluminium. Frame colour = silver anodised. Side panel material = polycarbonate glass panel. Product type = shelters. Anodised aluminium tubes Ø 50 mm on base plates with cast aluminium fittings. Glass panels made of UV resistant polycarbonate. A smokers' shelter that is sleek, robust and inexpensive. It offers smokers a place to puff away protected from wind and rain. The smokers' shelter consists of anodised aluminium tubes (Ø 50 mm) on base plates and it is assembled using cast aluminium fittings and secured by stainless steel screws. The roofing and cladding is comprised of 10 mm thick glass panels made of UV resistant polycarbonate.

See full description
Specifications for Eco Smokers Shelter, with Cladding, Width 2506 mm, Silver
  • Frame Colour
    Silver Anodised
  • Product Type
    Smokers' Shelter
  • Depth
    1994mm
  • Finish
    Anodised
  • Frame Material
    Anodised Aluminium
  • Width
    2506mm
  • Height
    2375mm
  • Tube Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome