EINGEWS1815N GE-WS 18/150 Li-Solo Power X-Change Weed Sprayer 18V Bare Unit

Order Code: ZT4043466S

£123.99 Inc VAT (20%)


Description

EINGEWS1815N GE-WS 18/150 Li-Solo Power X-Change Weed Sprayer 18V Bare Unit
The Einhell GE-WS 18/150 Li-Solo Power X-Change Weed Sprayer is ideal for gardeners who value plant protection, want to apply fertilisers evenly or chemically attack the weeds. This automatically operated pump requires no manual pressure buildup. The transparent tank with scale shows the filling level quickly and easily, and a large filling opening ensures simple and safe filling.

The robust spray lance is made of stainless steel, and is also equipped with a lockable control button. Its brass nozzle is also individually adjustable. The battery compartment is fitted with a cover to protect it from water getting in.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Flow Rate: 102 l/h.
Max. Pump Pressure: 4.5 bar.
Tank Volume: 15 litre.
Pressure Hose Length: 1.4m.
Max. Liquid Temperature: 40°C.
Weight: 4.4kg.

See full description
Specifications for EINGEWS1815N GE-WS 18/150 Li-Solo Power X-Change Weed Sprayer 18V Bare Unit
  • Sprayer Type
    Cordless Li-ion
  • Size
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome