EINGEWS1835N GE-WS 18/35 Li-Solo Sprayer 18V Bare Unit

Order Code: ZT4043463S

£74.99 Inc VAT (20%)


Description

EINGEWS1835N GE-WS 18/35 Li-Solo Sprayer 18V Bare Unit
The Einhell GE-WS 18/35 Li-Solo Sprayer is a practical aid for the garden, ensures uniform distribution of plant protection, fertiliser and weed control agents. The pressure sprayer is fitted with an automatic pump that operates at 2.5 bar and delivers up to 1 litre per minute, there is no need to build the pressure up manually.

A scale in the transparent tank gives an indication of the fill level of the 3.5 litre tank at a glance. Large metal handles on the tank have been designed to make opening and closing easier. The telescopic spray lance is made of stainless steel and fitted with a lockable control button. There is also an individually adjustable brass nozzle.

A padded carrying strap takes the strain off carrying and using the sprayer in operation. The battery cover offers protection from splash water. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Flow Rate: 60 l/h.
Max. Pump Pressure: 2.5 bar.
Tank Volume: 3.5 litre.
Pressure Hose Length: 1.4m.
Max. Liquid Temperature: 40°C.
Weight: 2.2kg.

See full description
Specifications for EINGEWS1835N GE-WS 18/35 Li-Solo Sprayer 18V Bare Unit
  • Sprayer Type
    Cordless Li-ion
  • Size
    3.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome